Skip to Content
Merck
All Photos(1)

Documents

22280

Valco® Precision Sampling Syringe, Series C, Removable needle

volume 1000 μL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2 in. × 0.029 in. × 0.012 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga

description

Series C

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

VICI 030033

needle L × O.D. × I.D.

2 in. × 0.029 in. × 0.012 in.

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Series C - Removable Needle: A heavy duty gas syringe, it features a positive rear plunger stop and a special low-dead
volume, removable needle. No sample storage capacity.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service