Recommended Products
Agency
meets requirements for USP G2
packaging
bottle of 10 g
parameter
100-350 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
OV-1 phase
solubility
chloroform, toluene: soluble
column type
packed GC
Related Categories
General description
Application
Storage Class Code
10 - Combustible liquids
WGK
WGK 1
Flash Point(F)
214.0 °F - closed cup
Flash Point(C)
101.1 °C - closed cup
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service