Skip to Content
Merck
All Photos(1)

Key Documents

20552

Supelco

Premium Grade 304 Stainless Steel Tubing

tubing L × O.D. × I.D. 100 ft × 1/16 in. (1.59 mm) × 0.010 in. (0.254 mm)

Synonym(s):

SS TUBING 1/16"ODX.010ID 100FT COIL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720
eCl@ss:
32119290

material

premium grade stainless steel (304)

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

100 ft × 1/16 in. (1.59 mm) × 0.010 in. (0.254 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Grade 304 tubing, specially cleaned to ensure inertness. Use for sensitive GC-MS applications.
Type 304 stainless steel is covered by highly protective film of chromium oxyhydroxide. Hydrochloric acid solution readily attacks 304SS. Hence, it is recommended to add inhibitors like heterocyclic compounds to reduce the corrosion rate.[1] 304SS materials are suitable for tubing and for wires as they exhibit strength and are corrosion resistant.[2]

Application

304SS tubing may be used to make homemade reactor coil for gas chromatography oven to determine the effect of thermal volume expansion of solvents under superheated conditions.[3]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Synthesis of Annulated Pyridines by Intramolecular Inverse-Electron-Demand Hetero-Diels-Alder Reaction under Superheated Continuous Flow Conditions.
Martin, Rainer E., et al.
European Journal of Organic Chemistry, 2012, 47-52 (2012)
Rhodanine azosulpha drugs as corrosion inhibitors for corrosion of 304 stainless steel in hydrochloric acid solution.
Abdallah, M.
Corrosion Science, 44, 717-728 (2002)
Joseph R. Davis
Stainless Steels, 117-117 (1994)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service