If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf
20267-U
ORBO™ 32 Small Activated Coconut Charcoal (20/40), 100/50 mg
W,F,F separators, O.D. × L 6 mm × 75 mm, pkg of 50 ea
Synonym(s):
Activated Coconut Charcoal Tube
About This Item
Recommended Products
material
W,F,F separators
Agency
ASTM® D3686
NIOSH 1000,1001,1002,1003,1004,1005,1006,1008,1010,1011,1012,1014,1015,1016,1017,1018,1020,1022,1300
NIOSH 1301,1302,1400,1401,1402,1403,1404,1450,1451,1452,1454,1457,1458,1459,1500,1501,1550,1551,1552
NIOSH 1600,1602,1603,1604,1608,1609,1610,1611,1612,1613,1616,1617,1618,1619,1620,6001
OSHA 2,3,5,7,8,9,11,12,14,37,48,66,79,83,99,101,111,1002
product line
ORBO™
composition
Bed A, 100 mg
Bed B, 50 mg
packaging
pkg of 50 ea
manufacturer/tradename
ORBO™ 32 Small
technique(s)
active air sampling: suitable
O.D. × L
6 mm × 75 mm
matrix
activated coconut charcoal
activated coconut charcoal
particle size
20-40 mesh
application(s)
air monitoring
environmental
industrial hygiene
compatibility
mode of use Solvent desorption
technique used for Air monitoring
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Related Content
Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service