Skip to Content
Merck
All Photos(1)

Documents

10306

Supelco

HayeSep® Porous Polymer Adsorbent

matrix HayeSep S, 60-80 mesh, bottle of 75 cc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100
eCl@ss:
32119290

form

solid

packaging

bottle of 75 cc

manufacturer/tradename

Hayes Separation Inc

parameter

250 °C temp. limit

technique(s)

gas chromatography (GC): suitable

surface area

~583 m2/g

matrix

HayeSep S

particle size

60-80 mesh

density

~0.33 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous.HayeSep® has a high surface area owing to its micropores thereby making it a suitable candidate for separation of gases and volatile organic compounds (VOCs).Furthermore they are relatively inert and exhibit hydrophobicity. HayeSep S is a copolymer of DVB-4-vinyl-pyridine.
HayeSep porous polymers, considered second generation materials, are consistent batch-to-batch, with minimal shrinkage and monomer bleed.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Application

HayeSep S was used for the analysis of hydrocarbons to check the microbial production of propane and ethane in the deep marine sediments. It was also used for methyl acetate hydrogenolysis activity experiments which were performed in a gas flow set-up to study the relation between reduction temperature and activity in copper catalysed ester hydrogenolysis and methanol synthesis.

Legal Information

HayeSep is a registered trademark of Hayes Separation Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Gas Chromatography in Air Pollution Analysis.
Berezkin V.G and Drugov Y.S. et al.
J. Chromatogr. Library, 50-51 (1991)
The relation between reduction temperature and activity in copper catalysed ester hydrogenolysis and methanol synthesis.
Brands DS, et al.
Catalysis Letters, 36 (3), 175-181 (1996)
Gas Chromatography.
Poole C. et al.
Science, 127-130 (2004)
Kai-Uwe Hinrichs et al.
Proceedings of the National Academy of Sciences of the United States of America, 103(40), 14684-14689 (2006-09-23)
Concentrations and isotopic compositions of ethane and propane in cold, deeply buried sediments from the southeastern Pacific are best explained by microbial production of these gases in situ. Reduction of acetate to ethane provides one feasible mechanism. Propane is enriched
Columns for Gas Chromatography: Performance and Selection.
Grob RL and Barry EF. et al.
Science, 22-23 (2007)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service