Skip to Content
Merck
All Photos(2)

Key Documents

Z764647

MAGic Clamp tube rack

to hold, 32 x 15 mL tubes

Synonym(s):

tube clamps

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$400.00

$400.00


Estimated to ship onMay 24, 2025



Select a Size

Change View
1 EA
$400.00

About This Item

UNSPSC Code:
41122413
NACRES:
NB.77

$400.00


Estimated to ship onMay 24, 2025


feature

to hold 32 x 15 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific H1000-MR-T15

size

8.5 in. × 5 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Extremely compact
  • Exceptional temperature uniformity
  • Horizontally circular 19 mm orbit for aeration and mixing
The convenient MAGic Clamp platforms (large or small) are available for use with Erlenmeyer flasks and test tube racks. The unique magnetic attachment method is widely recognized as the easiest way to instantly change between flask clamps of different sizes.

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service