Skip to Content
Merck
All Photos(1)

Documents

Z763128

Prism Mini Centrifuge

AC/DC input 230 V AC, UK plug

Synonym(s):

centrifugation

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

feature

CE compliant
to hold 4 8 x 0.2mL strip tubes
to hold 8 1.5/2.0 mL microcentrifuge tubes

manufacturer/tradename

Labnet C1801-230 UK

parameter

2000 × g
6000 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The Prism mini centrifuge is compact and economical, allowing each workstation to be equipped with a “personal” centrifuge. Ideal for quick spins, it can be used for a wide range of molecular biology separations. The centrifuge was designed to be extremely compact with an exceptionally small footprint.

Included are 2 quick release interchangeable rotors, which spin up to 6000 RPM′s. The electronic brake and self opening lid allow for quick deceleration to reduce handling time.

A maintenance-free drive system and unique design allow for quiet operation and excellent air flow, to protect temperature sensitive samples. This centrifuge is also cold room compatible.

Legal Information

Prism is a trademark of Labnet Intl., Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service