Skip to Content
Merck
All Photos(1)

Key Documents

Z743659

Thermal Transfer Tough-Tags

white, L × W 1.375 in. × 0.625 in., roll of 4000

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

4000 EA
$211.00

$211.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
4000 EA
$211.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$211.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

roll of 4000

manufacturer/tradename

Diversified Biotech THER-3137

L × W

1.375 in. × 0.625 in.

color

white

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Temperature resistant from -40°c to 150°c
  • Print popular barcode formats forfast and easy sample identification
  • Print as little as one label at a time, eliminating label waste and saving time and money
  • Unique solvent-resistant, acrylic-based adhesive provides excellent cold temperature performance
  • Resists degradation from scuffing, chemicals, moisture and wide temperature fluctuations
  • Coated for use with a resin ribbon that provides the best performance under extreme conditions
  • Works with most thermal transfer printers

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service