Skip to Content
Merck
All Photos(1)

Key Documents

Z743510

Direct Thermal xylene resistant tags, removeable

white, L × W 0.875 in. × 0.875 in., roll of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$131.00

$131.00


Estimated to ship onApril 16, 2025



Select a Size

Change View
1000 EA
$131.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$131.00


Estimated to ship onApril 16, 2025


packaging

roll of 1000 ea

manufacturer/tradename

Diversified Biotech RVTH-4000

parameter

temp. range at -80 to 93 °C

L × W

0.875 in. × 0.875 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Resistant to most solvents including Acetone and Xylene. Labels are temperature resistant from -80°C to 93°C. Mark with a solvent resistant pen for exceptional durability. As a bonus, labels are repositionable.

Ideal to use on reusable labware- beakers, bottles, flasks, glass vials, tubes, tube racks and pipettes. Sample tracking - from purification to processing.

Compatible with GoDEX DT200 Direct thermal printer and US version of DYMO 450 printers. NOT COMPATIBLE WITH DYMO 550 printers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service