Skip to Content
Merck
All Photos(1)

Key Documents

Z743401

Laser Cryo-Tags®

blue, L × W 8.5 in. × 11.0 in., pkg of 20 labels 20 sheets of 1 label

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$71.60

$71.60


Estimated to ship onMay 28, 2025



Select a Size

Change View
20 EA
$71.60

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

$71.60


Estimated to ship onMay 28, 2025


packaging

pkg of 20 labels 20 sheets of 1 label

manufacturer/tradename

Diversified Biotech LCRY-1000-B

technique(s)

cryopreservation: suitable

L × W

8.5 in. × 11.0 in.

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Cryo-Tags laser label sheets are specially designed to permanently accept laser printing. Able to withstand both long term cryogenic storage conditions and conventional freezer storage. Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Also able to withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C.

Features and Benefits

  • Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
  • Chemically inert, resist most organic solvents and caustic agents.
  • Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
  • Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
  • Made with a flexible, polyolefin† label material and acrylic adhesive.
  • This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service