This product does not monitor or control CO2 or O2 levels.
Z742687
SureTemp® Dual Convection Incubator
volume 40 L, with SureCheck® data logging software, AC/DC input 115 V AC, US 2-pin plug
About This Item
material
stainless steel chamber
manufacturer/tradename
Benchmark Scientific H2505-40
parameter
Ambient+5 - 75 °C temp. range (Precision control)
±0.1 °C temp. stability
capacity
40 L
inside H × D × W
35 cm (13.7 in.) × 35 cm (13.7 in.) × 35 cm (13.7 in.)
volume
40 L
40000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Each incubator is equipped with the SureCheck data logging system for verification of chamber temperature. The SureCheck system records temperature data points as often as every 60 seconds and stores this information on a flash drive. The data can then be viewed and saved using the included the SureCheck software. The recorded data can also be used to plot temperature points on a graph or exported to a spread sheet program for verification or storage/record keeping.
Unlike other laboratory incubators, the SureTemp series offers "Dual-Convection" technology, allowing users to choose between mechanical convection mode* (for exceptional temperature uniformity) or gravity convection mode* (for longer incubations where airborn contamination or drying of samples may be an issue). The heating elements are strategically located on multiple sides of the chamber and contents can be viewed with the separate inner glass door without disrupting the temperature environment.
* Mechanical Convection: Incorporates optimally positioned heating elements in conjunction with an internal chamber fan to control the internal temperatue.
Gravity Convection: Eliminates any airflow from the chamber, relying solely on the heating elements and gravity to control the internal temperature.
Features and Benefits
- Precision temperature control up to 75°C
- Dual-Convection technology, excellent uniformity and recovery
- Includes SureCheck temperature logger and software
- Stainless steel chamber with internal power outlet
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can this do anaerobic incubation?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service