Skip to Content
Merck
All Photos(1)

Key Documents

Z740506

Eco-smartFunnel disposable paper lab funnel

capacity 186 mL

Synonym(s):

disposable funnel, plastic funnel alternative, powder funnel, viscous liquid funnel

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$89.10
500 EA
$1,330.00

$89.10


Estimated to ship onMay 29, 2025



Select a Size

Change View
25 EA
$89.10
500 EA
$1,330.00

About This Item

UNSPSC Code:
41104925
NACRES:
NB.71

$89.10


Estimated to ship onMay 29, 2025


material

paper

feature

clay coated heavy paper stock

packaging

pack of 25 ea

manufacturer/tradename

LevGo Inc 19630

capacity

186 mL

General description

  • Environmentally Friendly - Made of clay coated heavy paper stock, naturally Biodegradable
  • Use with virtually any liquid or powder
  • Helps to reduce cross contamination
  • Good alternative to disposable plastic funnels
  • Customizable spout for maximum flexibility - cut stem to any desired opening size or shape
  • Innovative “backrest”allows hands-free use when pouring viscous liquids
  • Apply a minimum of pressure and the funnel will stay in position
  • Use with virtually any liquid or powder*

*Not recommended for hot liquids.

Legal Information

Eco-smartFunnel is a trademark of LevGo Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Is this food grade funnel?

    1 answer
    1. This is a product of LevGo. The manufacturer states that this product is made of FSC® Certified, FDA food grade, clay coated heavy grade paper.

      Helpful?

  2. Z740506 Hi team, can you please let me know the stem diameter of these? Thanks

    1 answer
    1. This item measures 127 mm(H) x 57 mm2(Inlet) x 64 mm2(Stem), this equates to 5 in2(H) x 2 1/4 in2(Inlet) x 1/4 in2(Stem).

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service