Z740067
BRAND® pipette tips low retention, racked, TipBox
volume 0.1-20 μL, BIO-CERT®, pack of 960 ea (10 boxes of 96)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
colorless
colorless polypropylene tip
polypropylene
sterility
sterile; autoclaved
feature
RNase and DNase free
endotoxin free
BIO-CERT®
packaging
pack of 960 ea (10 boxes of 96)
manufacturer/tradename
BRAND 732322
maximum volume
20 μL
volume
0.1-20 μL
binding type
low binding surface
Looking for similar products? Visit Product Comparison Guide
General description
Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.
Quality features:
Ultra Low Retention-Pipette tips and Filter tips (ULR)The surfaces of the Ultra Low Retention tips are produced through a special, patented physicochemical process. The homogeneous, defect-free surface thus produced has extremely low surface tension - over 50% less than PTFE (see table). This significantly reduces sample loss and provides substantially higher reproducibility when working with critical media.
Quality features:
- High-purity polypropylene, free from DiHEMDA and oleamide
- Manufactured without lubricants; cadmium-free pigments
- Graduation for a quick volume check
- New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
- New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
- Supplied with Certificate of analysis
- New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- Environmentally friendly packaging systems
- Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
- The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
- The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®
Ultra Low Retention-Pipette tips and Filter tips (ULR)The surfaces of the Ultra Low Retention tips are produced through a special, patented physicochemical process. The homogeneous, defect-free surface thus produced has extremely low surface tension - over 50% less than PTFE (see table). This significantly reduces sample loss and provides substantially higher reproducibility when working with critical media.
- Ideal for biological samples that contain detergents such as Triton™ X-100, SDS, Tween etc
- No additives that can be leached out! No siliconization of the surface!
- High chemical resistance. Ideal for working with solvents
- The tips can be autoclaved at 121°C (2 bar) without damaging the material properties
Features and Benefits
• Cleanroom quality for contamination-free analyses.• Perfect fit for the Transferpette® micropipette and many other pipettes.• The tip system for all requirements.
Other Notes
Browse all pipette tips
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.
Transferpette is a registered trademark of BRAND GMBH + CO KG
Triton is a trademark of The Dow Chemical Company or an affiliated company of Dow
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service