Z724173
Hettich® MIKRO 220/220R centrifuge
MIKRO 220R, AC/DC input 240 V AC
Synonym(s):
Hettich MIKRO 220
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
AC/DC input
, Schuko plug
, UK plug
feature
CE compliant
cooling
refrigerated
manufacturer/tradename
Hettich 2205
parameter
temp. range at -20-40 °C
18000 rpm
31514 rpm
technique(s)
centrifugation: suitable
H × W × D
313 mm (12.5 in.) × 330 mm (13 in.) × 650 mm (25.5 in.)
weight
42 kg (92.5 lb)
Looking for similar products? Visit Product Comparison Guide
General description
- Available in non-refrigerated (220) and refrigerated (220R) versions
- Accomodates 0.2-2.0 mL microliter tubes (The refrigerated MIKRO 220R can also accomodate tubes up to 50 mL)
- Extremely short run-up and run-down times even with rotors attaining higher speeds
- Centrifuge chamber of stainless steel
- Powered lid-locking with viewing port in lid
- Quick entry foil keypad
- Lid locking and holding during rotor run
- Lid dropping protection
- Emergency lid-lock release
- Motor-overheating protection
- Chamber overheating protection (MIKRO 220R only)
- Imbalance switch-off
- Automatic rotor recognition
- Easily exchangeable rotors
- 10 programmable memories
Rotors and other centrifuge accessories are sold separately.
Compatibility
CSA or cTUVus label for Canada (SCC)
Legal Information
Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service