Skip to Content
Merck
All Photos(1)

Key Documents

Z710598

Hanna KEY® K-Type thermocouple thermometer

Model HI98517 (°C)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

manufacturer/tradename

Hanna

Looking for similar products? Visit Product Comparison Guide

General description

HI 98517-13 penetration/general purpose K-type thermocouple probe. Application: Liquid, air, penetration of semi-solids.

KEY is a K-type thermocouple thermometer with replaceable probes for quick and spot measurements of temperature. With a response time of less than 20 seconds in water, KEY is ideal for quality control and routine industrial temperature monitoring. The HI 98517-13 probe is for penetration and is included with the meter. It also provides a fast response typical of a thermocouple probe. The casing of the meter is completely redesigned with a more ergonomic and appealing shape. Each probe is made of a rugged AISI 316 stainless steel, resisting the harmful effects of chemicals and humid conditions. KEY is supplied complete with HI 98517-13 probe, 4x1.4V batteries and instructions.

Specifications:


KEY C KEY F

Range: -40°C to +550°C -40°F to +999°F
Resolution: 1°C 1°F
Accuracy: ±2°C ±4°F
Typical EMC Deviation: ±10°C ±20°F

Response Time:
Approx. 20 seconds in water (HI 98517-13
Battery: 4 × 1.4 Volts
Battery Life: 700 hours of continuous use
Environment: 32 to 122°F (0 to 50°C); RH 95%
Weight: 92 g (3.4 oz.)
Dimensions: 175 × 41 × 23 mm (7.9 × 1.8 × 1")

Legal Information

KEY is a registered trademark of Hanna Instruments

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service