Skip to Content
Merck
All Photos(1)

Key Documents

Z693685

Duran® filtering flask, with Keck® assembly set

capacity 100 mL

Synonym(s):

212042452

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$429.00

$429.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025



Select a Size

Change View
10 EA
$429.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$429.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onJune 02, 2025


material

borosilicate glass
flat bottom flask

Joint

joint ST/NS neck24 mm

sterility

non-sterile

packaging

pkg of 1 ea
pkg of 10 ea

manufacturer/tradename

DURAN® 212042452

availability

not available in USA and Canada

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Duran filtering flask includes a Keck clip assembly and is idea for vacuum filtrations. The plastic hose connections meet safety and product regulations, and the flask has the Erlenmeyer shape.

Manufactured from Duran borosilicate glass type 3.3, the flasks have maximum chemical and thermal resistance and meet ISO 6556 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences
Keck is a registered trademark of Adcuram Lab Technologies GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service