These labels are arranged in a 13 x 4 array per sheet. as seen in the image below.
Z688576
Laser Cryo-Tags®
white, L × W 1.69 in. × 0.75 in.
Synonym(s):
cryogenic vial labels, freezer labels
Select a Size
$188.00
Estimated to ship onMay 28, 2025
Select a Size
About This Item
$188.00
Estimated to ship onMay 28, 2025
Recommended Products
material
polyolefin
white
packaging
pkg of 1040 labels 20 sheets of 52 labels
manufacturer/tradename
Diversified Biotech LCRY-1100
technique(s)
cryopreservation: suitable
L × W
1.69 in. × 0.75 in.
color
white
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello, do you have a label template for this?
1 answer
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service