The diameter and height is not recorded, however, the seeding volume for the inner well is 0.2 ml. Please see the brochure below for more information: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/420/044/idmoc-brochure.pdf
Z687871
IdMOC® tissue culture plate
4 chambers, size 24 wells, pkg of 1 ea
Synonym(s):
in vitro cell culture plate, Multiple Organ Co-Culture, Integrated Descrete Multiple Organ Culture Plates
Select a Size
$321.00
Select a Size
About This Item
clear wells
$321.00
Recommended Products
material
clear polystyrene
clear wells
sterility
sterile
feature
lid
packaging
pkg of 1 ea
manufacturer/tradename
Advanced Pharmaceutical Sciences 71031
maximum volume
4 mL
size
24 wells
working volume
0.2 mL
color
clear
suitability
suitable for (suitable for multiple organ co-culture)
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
In previous in vitro systems, each cell type was studied in isolation, ignoring critical interactions between organs when metabolizing drugs. This led to the possibility of many factors such as inter-organ toxicity going unrecognized in drug evaluations. The IdMOC models in vivo multiple-organ interaction, thus allowing the evaluation of organ-specific effects of a drug and its metabolites. The IdMOC consists of multiple, inner wells within a larger interconnecting chamber. Multiple cell types are first individually cultured in the inner wells in media optimized for each cell type.
On the day of experimentation, the individual media are removed and the chamber is filled with a single universal medium, flooding the inner wells and allowing well-to-well communication via the overlying medium. The test material is then added to the overlying medium. After experimentation, the overlying medium can be analyzed for overall metabolism of the test material, and individual cell types can be processed for the quantification of associated test material to evaluate possible organ-specific bioaccumulation, evaluation of cell viability for cytotoxicity, and efficacy.
Applications:
- Efficacy: Evaluation of the desired on-target and off-target effects via the examination of pharmacological effects of a drug in cells from target organs as well as off-target organs
- Drug distribution: Estimation of the potential differential drug distribution in multiple organs via the quantification of drugs in cells from multiple organs after exposure
- Drug metabolism: Drug stability and metabolite formation after metabolism by cells from multiple organs
- Drug toxicity: Simultaneous evaluation of toxic potential of a drug on cells from multiple organs under identical experimental conditions
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What are the diameter and height of the 24-well plate inner wells?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service