Skip to Content
Merck
All Photos(1)

Key Documents

Z673412

KDS stainless steel syringes

volume 20 mL, pressure 700-1500 psi

Synonym(s):

stainless steel syringes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,320.00

$2,320.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$2,320.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$2,320.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

description

with Luer lock

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 780816

parameter

700-1500 psi pressure

L × O.D.

4.73 in. (120 mm) × 0.88 in. (22.2 mm)

volume

20 mL

Looking for similar products? Visit Product Comparison Guide

General description

These rugged #316 stainless steel syringes are a perfect complement to the KDS 410 high pressure syringe dispenser. They eliminate the problem of breaking glass syringes when using high pressures. Compatibility with most chemicals is assured as wetted parts are #316 stainless steel, Viton® for the 20, 50 and 100 mL sizes, and Perfluoroelastomer for the 8 mL size.

Features and Benefits

  • Compatible with most syringe pumps
  • Fully autoclavable
  • Good resistance to most chemicals
  • Safe solution when using high pressure dispensing

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service