Skip to Content
Merck
All Photos(1)

Key Documents

Z660353

Ohaus® MB-35 and MB-45 moisture balances

Model MB-45, AC/DC input 230 V AC

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
Pricing and availability is not currently available.

feature

CE compliant
Moisture range: 0.01% to 100% (0.01% to 1000% for regain mode)

manufacturer/tradename

Ohaus® 11113001

availability

available only in EU

weighing capacity measuring range

45 g

W × H × D

19 cm × 15.2 cm × 36 cm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

For Maximum Value, the MB45 is the standard in high performance moisture content determination. The MB45 features a sample capacity of 45 g, with a readability of 0.001g and repeatability to 0.015% (using 10 g sample). An integrated database stores up to 50 drying procedures for maximizing productivity, simply recall the test from memory and begin.

  • Four selectable automatic drying programs allow for easy one step drying, simply set the temperature and time, and begin
  • Four enhanced heating options
  • Statistical function for simple tracking and recording of standard deviation over time. The MB45 does all the calculations and provides the end result. Great for Quality Control and Assurance applications
  • Operating temperature range from 50° to 200 °C in 1° increments
The MB35 and MB45 moisture analyzers combine state-of-the-art heating with highly accurate weighing technology to deliver a faster, more precise method of moisture analysis.
  • Fast halogen element provides uniform infrared heating up to 200 ºC
  • Superior analytical performance, with readability of 1.0 mg, 0.01% moisture and 45 gram capacity
  • Powerful software for ease of operation, program storage and user customization
  • Heating at Light Speed
  • Infrared halogen technology begins drying your sample in seconds. The unique gold reflective housing serves to create a more uniform distribution of heat, improving analyzer accuracy
  • Precise Heating - software allows you to control temperature in 1 ºC increments, up to 200 ºC
  • Lightning Start-Up - heat from 50 ºC to 180 ºC in less than 1 minute
  • Rapid Results - infrared halogen heating performs up to 40% faster than traditional infrared methods.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service