Skip to Content
Merck
All Photos(1)

Key Documents

Z640352

Eppendorf® epT.I.P.S. set

volume range 50-1000 μL

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
Pricing and availability is not currently available.

material

blue tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 480 (5 trays of 96 tips, includes 1 reusable box)

manufacturer/tradename

Eppendorf® 0030 073.304
Eppendorf® 022491458

L

71 mm

maximum volume

1 mL

volume range

50-1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Autoclavable working box, optimized for multichannel pipettes, with removable lid and larger footprint to avoid tipping, supplied with 5 trays of tips.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service