This cuvette guarantees a high level of parallelism between the faces, with a tolerance of ±0.01 mm.
Standard Quartz Cuvettes for High Accuracy
"pathlength and parallelism are certified with an uncertainty of ±0.0005 mm"
https://qvarz.com/standard-quartz-cuvettes-for-high-accuracy-spectrophotometry/
Z600350
Hellma® absorption cuvettes, ultra Micro
High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 100 μL
Synonym(s):
Hellma Micro Absorption Cuvettes
Select a Size
$622.00
Estimated to ship onJune 02, 2025
Select a Size
About This Item
$622.00
Estimated to ship onJune 02, 2025
Recommended Products
material
Suprasil® quartz
description
2 windows
manufacturer/tradename
Hellma 105.201-QS
parameter
200-2,500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 12.5 mm
aperture center H
15 mm , aperture
chamber volume
100 μL
pathlength
10 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
En las cubetas de absorción y celdas ¿qué nivel de paralelismo entre las caras pueden garantizar?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service