Skip to Content
Merck
All Photos(1)

Key Documents

Z364878

Sigma-Aldrich

Wheaton media bottles, glass

capacity 250 mL, PTFE lined cap

Synonym(s):

Wheaton bottles, laboratory bottles, media bottle

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
$669.00

$669.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
48 EA
$669.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$669.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PTFE cap
borosilicate glass bottle
round bottle

cap size

33-430

Joint

Joints threaded neck (33-430)

description

Autoclavable with cap loose.

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 48 ea

manufacturer/tradename

WHEATON® 219817

H × diam.

148 mm × 67 mm , Cap off size

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton media bottles are manufactured from low-alkali borosilicate glass.
  • Clear bottles are ideal for storing culture media.
  • No-drip lip for clean pouring.
  • Sloping shoulder for easier cleaning.
  • Marking patch for identification.
  • Graduations show approximate volume.
  • Includes an autoclavable cap for sample protection.
Low-alkali borosilicate glass bottles especially suitable for storing culture media. No-drip lip for clean pouring; sloping shoulder for easier cleaning. Graduations show approximate volume. Large writing area.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service