Skip to Content
Merck
All Photos(1)

Key Documents

Z363405

Sigma-Aldrich

Scienceware® velveteen squares for replica plater

size 6 in. × 6 in., sterile, white cotton, pkg of 36 ea

Synonym(s):

culture replicator

Sign Into View Organizational & Contract Pricing

Select a Size

36 EA
$204.00

$204.00


Estimated to ship onMarch 30, 2025



Select a Size

Change View
36 EA
$204.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.22

$204.00


Estimated to ship onMarch 30, 2025


material

white cotton

sterility

sterile

packaging

pkg of 36 ea

manufacturer/tradename

Bel-Art H37848-0001

size

6 in. × 6 in.

color

white

General description

Dimensions: 152mm (6" x 6"). Packed in a sealed bag with 3 inner bags that can be resealed. Each bag holds 12 squares.
Sterile, 100% cotton material
  • Highly porous, twill-lined velveteen squares
  • Use to easily and rapidly reproduce cell colonies
  • Choose white or black colors for better contrast with cells being replicated

Packaging

Packaged in zip-lock bags

Compatibility

For replica plater (Z363391)

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service