Skip to Content
Merck
All Photos(1)

Key Documents

Z329967

BRAND® narrow-mouth bottle, LDPE

capacity 100 mL

Synonym(s):

ldpe bottle, polyethylene bottles, polyethylene containers

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$94.80

$94.80

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$94.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$94.80

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent

Joint

Joints threaded neck (GL18)

description

dropper nozzle caps available

feature

with cap

packaging

pkg of 50

manufacturer/tradename

BRAND 129438

capacity

100 mL

diam. × H

45 mm × 106 mm

Looking for similar products? Visit Product Comparison Guide

General description

Economical multipurpose bottle, flexible. Supplied with cap.

Other Notes

BR129438 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service