Z328901
BRAND® magnetic stirring bar, PTFE, cylindrical
L 70 mm, bar diam. 9 mm
Select a Size
$173.00
Select a Size
About This Item
$173.00
Recommended Products
material
PTFE-coated
cylindrical
manufacturer/tradename
BRAND 137145
L
70 mm
bar diam.
9 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | Z328871 | Z328723 | Z328944 |
---|---|---|---|
material PTFE-coated , cylindrical | material PTFE-coated , cylindrical | material PTFE-coated , cylindrical | material PTFE-coated , cylindrical |
L 70 mm | L 60 mm | L 15 mm | L 80 mm |
bar diam. 9 mm | bar diam. 9 mm | bar diam. 6 mm | bar diam. 9 mm |
General description
Features and Benefits
- BRAND® magnetic cylindrical stirring bars are round with a smooth surface.
- The Alnico V magnetic cores are encapsulated with high-grade, crack-resistant PTFE (polytetrafluoroethylene) coating.
- Ideal for large volumes or highly viscous mixtures.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service