Skip to Content
Merck
All Photos(1)

Key Documents

Z326771

BRAND® BLAUBRAND® ETERNA volumetric flask

volume 200 mL, accuracy: 0.15 mL

Synonym(s):

BRAND Volumetric Flask

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$185.00

$185.00


Estimated to ship onMay 28, 2025



Select a Size

Change View
2 EA
$185.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$185.00


Estimated to ship onMay 28, 2025


material

borosilicate glass

Joint

joint ST/NS neck14/23

description

calibrated to contain (TC, EX)

sterility

non-sterile

feature

class A DE-M, DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper

packaging

pack of 2

manufacturer/tradename

BRAND

volume measuring range

200 mL, accuracy: 0.15 mL

capacity

200 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, conformity certified. Made from Boro 3.3, Supplied with a square grip PP stopper. Marks and inscriptions in ETERNA amber diffusion stain, particularly resistant to aggressive cleaning methods. TO DIN EN ISO 1042.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR36850 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service