Z326224
BRAND® BLAUBRAND® volumetric flask
volume 200 mL, accuracy: 0.15 mL
Select a Size
$77.50
Select a Size
About This Item
$77.50
Recommended Products
material
borosilicate glass
sterility
non-sterile
feature
cap: no
class A DE-M. DIN EN ISO 1042. Calibrated to contain (TC, IN).
packaging
pack of 2
manufacturer/tradename
BRAND
volume measuring range
200 mL, accuracy: 0.15 mL
capacity
200 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service