Skip to Content
Merck
All Photos(1)

Documents

Z325546

BRAND® SILBERBRAND ETERNA graduated pipette, calibrated to deliver (TD, EX)

capacity 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glass

description

includes enlarged suction tube for cotton plugs.

feature

class B
graduation
subdivision 0.1 mL
supplementary to DIN range: no

packaging

pack of 12

manufacturer/tradename

BRAND 27077

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

AR-glass®. Graduated pipettes according to DIN EN ISO 835. Type 3 (zero point at the top), total delivery. Graduations and inscriptions in ETERNA amber stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR27077 (India)

Legal Information

Araldite is a registered trademark of Huntsman Advanced Materials Inc.
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service