Skip to Content
Merck
All Photos(1)

Key Documents

Z324582

BRAND® SILBERBRAND ETERNA measuring cylinder, low-form

volume 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$148.00

$148.00


Estimated to ship onApril 08, 2025



Select a Size

Change View
2 EA
$148.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$148.00


Estimated to ship onApril 08, 2025


Agency

according to DIN ISO 384

feature

subdivision 5 mL

manufacturer/tradename

BRAND

H

195 mm

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Measuring cylinders, low form, short graduation marks. Made from DURAN®, calibrated to contain (TC, In). With spout and hexagonal base. Graduations and inscriptions in ETERNA amber duffusion stain, particularly resistant to aggressive cleaning methods. Tolerances according to DIN EN ISO 4788.

Other Notes

BR42048 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service