Z323322
BRAND® BLAUBRAND® micro burette, bang pattern, straight stopcock
volume 2 mL, accuracy: ±0.010 mL, borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)
feature
class AS
subdivision 0.01 mL
manufacturer/tradename
BRAND 24595
volume measuring range
2 mL, accuracy: ±0.010 mL
burette L
660 mm
volume
2 mL
Looking for similar products? Visit Product Comparison Guide
General description
DURAN®. According to DIN 385, Class AS, DE-M marking. Calibrated to deliver (TD, EX + 30sec waiting time. Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.
All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
BR24595 (India)
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service