Skip to Content
Merck
All Photos(1)

Key Documents

Z323268

BRAND® wide-mouth bottles with screw cap, PTFE

capacity 500 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$433.00

$433.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$433.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$433.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

PTFE bottle
PTFE cap
round bottle
white bottle
wide-mouth bottle

Joint

joint threaded neck

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 130554

capacity

500 mL

diam. × H

80 mm × 150 mm

neck I.D.

52 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® wide-mouth bottles are ideal for safe transport and storing of liquids and powders.
  • Polytetrafluoroethylene (PTFE) material offers high chemical and thermal resistance.
  • Sturdy, strong-walled designed bottles include a screw cap for sample protection.
  • Wide-mouth facilitates easy access to samples.
Outstanding chemical and thermal resistance. Sturdy, strong-walled design.

Other Notes

BR130554 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service