Skip to Content
Merck
All Photos(1)

Key Documents

WPB01239WA

Whirl-Pak® Homogenizer Blender Round Bottom Bag

1538 mL capacity(52 oz), pack of 500 ea

Synonym(s):

Blender bag, Homogenizer bag

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$355.00

$355.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
500 EA
$355.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

$355.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

round bottom

packaging

pack of 500 ea

manufacturer/tradename

Nasco B01239WA

W × L × thickness

18.5 cm × 33 cm × 0.102 mm

capacity

1538 mL × 52 oz
1538 mL capacity(52 oz)

General description

These bags feature a special round bottom seal designed to minimize sample fragments from getting caught in the corners of the bag during blending.
This bag is specially designed for use with homogenizer blenders. It is made from extra-heavy polyethylene and has special features to make sample testing easier and more efficient.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service