Skip to Content
Merck
All Photos(1)

Key Documents

TMO6700-1812

Nalgene® Acrylic Benchtop Beta Radiation Shield

depth × H × W 12 in. × 18 in. × 12 in., pack of 1 ea

Synonym(s):

benchtop shield, radiation protection barrier

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$469.00

$469.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$469.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$469.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

acrylic

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 6700-1812

depth × H × W

12 in. × 18 in. × 12 in.

General description

Protect lab workers with the Thermo Scientific Nalgene Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of ß-emitting isotopes. Made of 3/8? (9mm) thick acrylic, they are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service