Skip to Content
Merck
All Photos(1)

Key Documents

TMO347643

Nunc® cryogenic tubes without writing surface

without writing surface, polypropylene, capacity 1.8 mL, round bottom natural, startfoot, enternal thread, sterile, case of 1200 ea

Synonym(s):

biobanking tube, cell culture cryogenic tube

Sign Into View Organizational & Contract Pricing

Select a Size

1200 EACH
$2,480.00

$2,480.00


Estimated to ship onApril 20, 2025



Select a Size

Change View
1200 EACH
$2,480.00

About This Item

UNSPSC Code:
41161502
NACRES:
NB.12

$2,480.00


Estimated to ship onApril 20, 2025


material

polypropylene
round bottom natural

sterility

sterile

packaging

case of 1200 ea

manufacturer/tradename

Nunc 347643

technique(s)

cryopreservation: suitable

capacity

1.8 mL

Looking for similar products? Visit Product Comparison Guide

General description

Take traditional cryostorage to the next level while accommodating denser storage capability compared to standard cryoboxes. Thermo Scientific Nunc Coded Cryobank Vial Systems feature laser etched 2D barcodes and standard microplate format racks. Compatible with the complete line of 2D barcode readers, capping/decapping equipment and labeling options, Cryobank tubes can be used in manual or automated storage of biological samples down to vapor phase liquid nitrogen. Cryobank products meet leading certification requirements and are available in a volume range of 0.5 to 5.0mL.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service