Skip to Content
Merck
All Photos(1)

Key Documents

TMO3110-35

Nalgene® PETG Biotainer® Bottles and Carboys

clear PETG, capacity 1000 mL, case of 35 ea bulk pack

Synonym(s):

PETG bottle, bottle with hand grips, square bottle

Sign Into View Organizational & Contract Pricing

Select a Size

35 EACH
$847.00

$847.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
35 EACH
$847.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$847.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

clear PETG

sterility

sterile

packaging

case of 35 ea bulk pack

manufacturer/tradename

Nalgene 3110-35

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Featuring a square footprint for space saving, a wide neck for smoother sample pouring, and a drip control ring. Also, each bottle has easy-to-read graduations and an indented, ribbed hand grip for easier handling. The lot number and sterility dating are printed on each bottle for traceability.

The screw caps of the PETG bottles are fitted with high-density polyethylene cap liners. Polycarbonate bottles can be heated to autoclaving temperatures and frozen to −100 °C. The screw caps are fitted with silicone rubber laminated liners. The HDPE bottle is excellent for low-temperature freezing of media and similar products.

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service