Skip to Content
Merck
All Photos(1)

Key Documents

T7913

Sigma-Aldrich

C-Flex®laboratory tubing

I.D. × O.D. 1/8 in. × 1/4 in.

Synonym(s):

Flexible Tubing

Sign Into View Organizational & Contract Pricing

Select a Size

25 FT
$86.20

$86.20


Estimated to ship onMay 25, 2025



Select a Size

Change View
25 FT
$86.20

About This Item

UNSPSC Code:
41105108
NACRES:
NB.35

$86.20


Estimated to ship onMay 25, 2025


packaging

roll of 25 feet

manufacturer/tradename

C-Flex

I.D. × O.D.

1/8 in. × 1/4 in.

wall size

1/16 in.

Looking for similar products? Visit Product Comparison Guide

General description

Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: –50 to 275°F (–45 to 135°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service