Skip to Content
Merck
All Photos(1)

Documents

SYNF580820

Synthware Schlenk tube with high vaccum valve

capacity 20 mL, valve L 0-8 mm, O.D. × L 19 mm × 30 mm

Synonym(s):

Synthware F580820, Schlenk tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear glass
round bottom

sterility

non-sterile

feature

neck thread Internal

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F580820

O.D. × L

19 mm × 30 mm

capacity

20 mL

valve L

0-8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Schlenk Tube, High Vac Valve, 20mL, Valve 0-8mm, 19X30mm

Application

kemetch; synthware; tube; storage tube; schlenk tube

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service