Skip to Content
Merck

Skip To

SD6A

Latex beads, styrene divinylbenzene

aqueous suspension, 6.4 μm mean particle size

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
2 mL
Check Cart for Availability
$225.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.22
MDL number:

$225.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

aqueous suspension

composition

Solids, 10%

mean particle size

6.4 μm


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
LB6L0780L0280
form

aqueous suspension

form

aqueous suspension

form

aqueous suspension

form

aqueous suspension

mean particle size

6.4 μm

mean particle size

0.6 μm

mean particle size

0.05 μm

mean particle size

2.0 μm

composition

Solids, 10%

composition

Solids, 10%

composition

Solids, 2.4%

composition

Solids, 2.5%


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Emily Zuvela et al.
Reproductive biomedicine online, 41(4), 671-678 (2020-08-28)
What are the changes in the use of four types of counting chambers by laboratories enrolled in an Australian-based external quality assurance programme, and what are their accuracy and precision? Samples of latex beads of known concentration up to 20 × 106/ml



Global Trade Item Number

SKUGTIN
SD6A-1ML04061838244932
SD6A-2ML04061838209429