Skip to Content
Merck
All Photos(1)

Key Documents

SAE0148

Sigma-Aldrich

Fusayama/Meyer Artificial Saliva

Sign Into View Organizational & Contract Pricing

Select a Size

200 ML
$268.00

$268.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


Request a Bulk Order

Select a Size

Change View
200 ML
$268.00

About This Item

UNSPSC Code:
51241229
NACRES:
NA.25

$268.00

PRICE WITHOUT NATIONAL TAXES

Estimated to ship onMay 31, 2025


Request a Bulk Order

shipped in

wet ice

storage temp.

2-8°C

General description

This ready-to-use solution closely resembles the mineral composition of natural saliva and can be used for testing a wide variety of products, including dental metal alloys. The pH of the solution is 4.9

Storage and Stability

This is a ready to use formulation that should be stored refrigerated.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is detailed compositions of this artificial saliva solution available?

    1 answer
    1. The composition of Fusayama/Meyer artificial saliva is based on scientific publications on dental research. The composition is as follows:
      Sodium Chloride 0.4 g/L
      Sodium Phosphate Monobasic Dihydrate 0.69 g/L
      Potassium Chloride 0.4 g/L
      Calcium Chloride Dihydrate 0.906 g/L
      Urea 1.0 g/L
      Sodium Sulfide Nonahydrate 0.005 g/L
      pH = 4.9 ± 0.1 @ 25 ± 0.4 °

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service