Skip to Content
Merck

Skip To

P9366

Greiner dishes

diam. × H 94 mm × 16 mm, triple vented, heavy design

Synonym(s):

bacterial culture dishes, cell culture dishes, culture dishes, petri dishes, Greiner 633102

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NB.22
UNSPSC Code:
41121812
Material:
polystyrene
Sterility:
non-sterile
Binding type:
non-treated surface
Manufacturer/tradename:
Greiner 633102
Packaging:
case of 480 ea (24 x packs of 20)


material

polystyrene

sterility

non-sterile

feature

lid

packaging

case of 480 ea (24 x packs of 20)

manufacturer/tradename

Greiner 633102

diam. × H

94 mm × 16 mm

dish capacity

~100 mL

surface area

57 cm2

suitability

suitable for (bacteriological applications)

binding type

non-treated surface

General description

Greiner petri dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses. These petri dishes are manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.

Features and Benefits

  • Greiner dishes are made from high-quality clear polystyrene.
  • Dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses.
  • Manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.
  • Vented design enables easy gas exchange.
  • Stackable dishes offer a convenient space-saving option.

Legal Information



Still not finding the right product?

Explore all of our products under Greiner dishes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Daria Bunina et al.
Cell systems, 10(6), 480-494 (2020-06-20)
Cellular differentiation requires dramatic changes in chromatin organization, transcriptional regulation, and protein production. To understand the regulatory connections between these processes, we generated proteomic, transcriptomic, and chromatin accessibility data during differentiation of mouse embryonic stem cells (ESCs) into postmitotic neurons