Skip to Content
Merck
All Photos(1)

Key Documents

P1799

Sigma-Aldrich

Microcapillary tube Drummond Microcaps®

capacity 5 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

glass

packaging

pack of 100 ea

manufacturer/tradename

Drummond Scientific 1-000-0050/CA

volume measuring range

accuracy: 1%

L

32 mm

capacity

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
  • Made of high-quality glass - perfect for a wide range of scientific applications.
  • Precision-bore capillary tubing cut to precise lengths.
  • Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.

Packaging

Each package contains 100 Microcaps and a pipetting bulb.

Legal Information

Microcaps is a registered trademark of Drummond Scientific Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service