Constricts an isolated human smooth muscle; methyl ester form of prostaglandin F2α which is a luteolytic prostaglandin (induces parturition; pulmonary vasoconstrictor).
Zhonghua fu chan ke za zhi, 25(1), 31-34 (1990-01-01)
Abortion was attempted in 316 healthy women in early pregnancy within 7 weeks with the RU486 alone (600mg in a single oral dose) or in combination with a PG (15-dl-methyl-PGF2 alpha-methyl-ester) 1 mg suppository. The result of using RU 486
International journal of clinical pharmacology, therapy, and toxicology, 30(1), 7-12 (1992-01-01)
A prospective randomized, controlled study was done to compare the efficacy and safety of 15(s) 15 Me PGF2 alpha intravesical instillation and 1% alum vesical irrigation in the control of vesical hematuria which persisted even after continuous bladder irrigation with
Progress in clinical and biological research, 312, 447-458 (1989-01-01)
A lipid-soluble PG ester such as PGF2 alpha-IE reduces IOP in the human eye when given in considerably lower doses than are needed for the tromethamine salt of this PG to do so. However, with the pharmaceutical composition now used
Polskie Archiwum Medycyny Wewnetrznej, 93(2), 179-183 (1995-02-01)
Prostaglandins (PGs) belong to the family of eicosanoids. A main substrate in their biosynthesis is arachidonic acid. Involvement of PGs in regulation of bronchial activity is a complex process and far from being fully understood. In 1968 it was shown
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.