Skip to Content
Merck
All Photos(1)

Key Documents

OH30253064

Ohaus® Scout® Portable Touchscreen Balance

Model STX2202, weighing capacity 2200 g, resolution: 0.01 g, AC/DC input 230 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,400.00

$1,400.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$1,400.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

$1,400.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30253064

weighing capacity measuring range

2200 g, resolution: 0.01 g

weighing pan W × L

14 cm × 17 cm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for laboratory and industrial applications, the OHAUS Scout features a user-friendly color touchscreen and a compact stackable design. Designed to deliver superior performance with rapid stability testing and high resolution weighing results, these portable scales set a new standard in weighing applications. Their features also include superior overload protection and advanced connectivity options.

Application

Weighing, piece counting,% weighing, check weighing, animal weighing / dynamic weighing, totalizing, density determination, display hold, mole weighing

Features and Benefits

Stability indicator, stackable design with storage cover included (except 1 mg models), mechanical and software overload / underload protection, low battery level indicator, automatic shutdown, auto-tare, slope calibration mass included with models up to 620g.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service