Skip to Content
Merck
All Photos(1)

Documents

MTCT8320

MTC Bio Culture Tubes

capacity 5 mL, polypropylene, sterile, pack of 1000 ea (8 x bag 125EA)

Synonym(s):

PCR sample storage tubes, culture test tube, plastic culture tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

material

cap (dual position snap cap)
polypropylene
round

sterility

sterile

packaging

pack of 1000 ea (8 x bag 125EA)

manufacturer/tradename

MTC Bio T8320

parameter

2000 × g speed (max)

capacity

5 mL

diam. × L

12 mm × 75 mm

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

MTC Bio culture tubes are available in 12×75mm (5mL) or 17×100mm (14mL) capacities in either clear polystyrene (PS) or transparent polypropylene (PP). Low density polyethylene (LDPE) snap caps can be attached in two positions. The first position allows for the flow of air both in and out of the tube enabling aerobic culturing. The second position offers a leak-proof and air-tight seal making it ideal for anaerobic culturing and/or sample storage. Tubes are available with caps attached and printed graduations, or without caps and graduation-free.
Tube, 5mL 12 x 75mm PP w/cap, 125/bag, sterile, 1000/cs

Application

anaerobic culturing, sample storage

Features and Benefits

  • durable transparent polypropylene
  • graduated
  • withstand temperatures -86°C to 121°C
  • centrifugal forces, up to 4000×g
  • RNase, DNase, pyrogen, and cytotoxin free
  • sterilized to SAL 10-6 Dual graduations at every 0.2mL and 0.5m

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service