Skip to Content
Merck
All Photos(1)

Documents

MTCR2200

MTC Bio Cryo Storage Box With Hinged Lid

polycarbonate, to hold, 100 x cryovials

Synonym(s):

cryo tube box, cryo tube storage, stacking western blot box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

polycarbonate

feature

to hold 100 x cryovials

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R2200

parameter

-196-+121 °C temp. range

L × W × H

5.25 in. × 5.25 in. × 2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Cryo storage box, 81 place (9 x 9), polycarbonate, with hinged lid, 5/pk
Ultra-low temperature storage boxes designed to hold 1.2mL to 2.0mL cryogenic storage vials. An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and can withstand temperatures ranging from -196° to +121°C. They are compatible with all standard 5.25 inch (133mm) freezer racks. Clear lids are hinged and have printed indexing for sample identification purposes.

Features and Benefits

  • Polycarbonate, withstand -196°C
  • Convenient hinged lid
  • Unique barcode on every box
  • Includes drainage slots for LN2

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service