Unfortunately, the product MP0040A is not optimized for mycoplasma detection as per the Guideline for Mycoplasma NAT outlined in chapter 2.6.7 of the European Pharmacopeia in terms of specificity, sensitivity/detection limit, and robustness.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 kit | Check Cart for Availability | $1,130.00 |
About This Item
$1,130.00
usage
sufficient for 25 reactions
Quality Segment
quality
Not suitable for clinical diagnostic use.
packaging
pkg of 1 kit
storage condition
dry at room temperature
technique(s)
PCR: suitable
application(s)
detection
microbiology
storage temp.
2-8°C
General description
The primer/probe system detects the highly conserved 23S rRNA operon coding region of the mycoplasma genome. The kit is highly specific and does not detect eukaryotic DNA. The detection spectrum includes most mycoplasma species identified as cell culture contaminants (see Table 2 in the technical bulletin). The kit contains the nucleotide dUTP instead of dTTP and is, therefore, suitable for UNG pretreatment.
This kit already contains Taq polymerase in the Mycoplasma Mix.
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description - | description - | description sufficient for 10 extractions, sufficient for 10 amplifications | description sufficient for 100 extractions, sufficient for 100 amplifications |
| technique(s) PCR: suitable | technique(s) PCR: suitable | technique(s) PCR: suitable, whole genome amplification: suitable | technique(s) whole genome amplification: suitable, PCR: suitable |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| usage sufficient for 25 reactions | usage kit sufficient for 5 mL mycoplasma elimination | usage sufficient for 10 reactions, sufficient for 10 extractions, sufficient for 10 amplifications | usage sufficient for 100 amplifications, sufficient for 100 reactions, sufficient for 100 extractions |
| application(s) detection | application(s) detection | application(s) - | application(s) - |
| storage condition dry at room temperature | storage condition protect from light | storage condition - | storage condition - |
| quality Not suitable for clinical diagnostic use. | quality - | quality - | quality - |
Storage Class
10 - Combustible liquids
flash_point_f
188.6 °F
flash_point_c
87 °C
wgk
WGK 3
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is this product optimized for mycoplasma detection according to the Guideline for Mycoplasma NAT outlined in chapter 2.6.7 of the European Pharmacopeia in terms of specificity, sensitivity/detection limit, and robustness?
1 answer-
Helpful?
-



