Skip to Content
Merck
All Photos(1)

Key Documents

IST101078LS

ClearASeal Peel heat sealable seal

LabSheet, W × L 78 mm × 125 mm, sterile, pkg of pack of 100 sheets

Synonym(s):

ClearASeal Peel heat sealable seal, non-pierceable film, plate seal, PCR storage, qPCR storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

manufacturer/tradename

IST Scientific IST-101-078LS

packaging

pkg of pack of 100 sheets

technique(s)

PCR: suitable
qPCR: suitable

W × L

78 mm × 125 mm

suitability

suitable for PCR
suitable for fluorescence

Looking for similar products? Visit Product Comparison Guide

General description

Features: Film, clear, peelable, good optical clarity, moderate solvent resistance, peelable, non-pierceable.
Compatibility: Polypropylene (PP), Polyethylene (PE), Polystyrene (PS) & Cyclic Olefin Copolymer (COC) plates.
Seal integrity range: -80°C to 80°C.

Application

qPCR, short term compoundstorage

Legal Information

ClearASeal Peel is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service