Skip to Content
Merck
All Photos(2)

Key Documents

HS234524

Acrylic Dispenser for Parafilm® Sealing Film

clear (dispenser)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$195.00

$195.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$195.00

About This Item

UNSPSC Code:
41123300
NACRES:
NB.51

$195.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

acrylic
clear (dispenser)

feature

holds 2 x 50 mm or 1 x 100 mm ParafilmM Sealing Film roll

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS234524

L × W × H

119 mm × 168 mm × 175 mm

General description

The acrylic dispenser for Parafilm sealing film is of heavy-duty construction for increased durability. The dispenser stores, dispenses, and cuts Parafilm, tape, labels, and Tough-Tags.

Features and Benefits

  • Strong, crystal-clear acrylic dispenser makes your film supply visible and features a serrated cutting blade
  • Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll

Legal Information

Parafilm is a registered trademark of Bemis Company, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service