Skip to Content
Merck
All Photos(2)

Key Documents

HS120748

Reversable Silicone lab mat

One gridded side, L × W × thickness 14.9 in. × 12 in. × 0.1 in., purple

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$60.30

$60.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$60.30

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$60.30

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

purple
silicone

size

small

feature

One gridded side

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific 120748

L × W × thickness

14.9 in. × 12 in. × 0.1 in.
37.9 cm × 30.5 cm × 0.2 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Lab Mat is an economical solution to help keep benchtops clean and safe from stains, spills and wear. The mat¢s large working surface is anti-skid which when dealing with harsh chemicals and delicate glassware helps keep items in place and prohibits the lab mat from sliding out from underneath. When the mat is done being used, it can be easily cleaned using any standard disinfectant by simply wiping it, or putting it in a dishwasher and it′s ready for repeated use. Since the lab mat is reusable, it helps reduce waste making it a more environmentally friendly option over the alternative paper mats.

The lab mat offers a large working surface that is anti-skid which when dealing with harsh chemicals and delicate glassware helps keep items in place and prohibits the lab mat from sliding out from underneath. The mat′s surface is also noise dampening, reducing sound from the vibration of common benchtop equipment. The lab mat can be used with items such as centrifuges, vortex mixers, hot plates, stirrers, pipettes and so much more. When using the mat with magnetic stirrers there is a designated area with internal metal inserts to keep stir bars from wandering around the working surface. A lip design around the outer edge of the mat helps contain spillage that may occur when in use keeping benchtops safe and clean.
The Workstation lab mat keeps benchtops clean and safe from stains, spills and wear. It also safely facilitates workflow processes with organization and easy clean up.

Features and Benefits

  • Made from FDA food grade silicone
  • Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is a requirement
  • Protect countertops from hot items up to 200°C (392°F)
  • Chemical resistance: chemically inert and does not react with most chemicals.
  • Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
  • Mat can be rolled up for compact storage
  • Autoclavable at 121° for 15 minutes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service